

€3.72/ pieceexcl. VAT
€4.50incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | NILOS |
Type | AKS |
Inner Diameter | 15 mm |
Outer Diameter | 29.5 mm |
Width | 2.3 mm |
Bearing | 6002 |
Material | Galvanized steel |