

€5.41/ pieceexcl. VAT
€6.55incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | NILOS |
Type | JV |
Inner Diameter | 64.5 mm |
Outer Diameter | 100 mm |
Width | 3 mm |
Bearing | 2211 |
Material | Galvanized steel |
€5.84/ pieceexcl. VAT
€7.07incl. VAT
67 In stock - Estimated delivery date 06/11/2026