

€1.81/ pieceexcl. VAT
€2.19incl. VAT
Estimated delivery date - 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | NILOS |
Type | JV |
Inner Diameter | 25.7 mm |
Outer Diameter | 47 mm |
Width | 2 mm |
Bearing | 2204 |
Material | Galvanized steel |
€1.89/ pieceexcl. VAT
€2.29incl. VAT
72 In stock - Estimated delivery date 05/11/2026