

€6.63/ pieceexcl. VAT
€8.02incl. VAT
Estimated delivery date - 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | NILOS |
Type | AV |
Inner Diameter | 50 mm |
Outer Diameter | 98.9 mm |
Width | 3 mm |
Bearing | 1310 |
Material | Galvanized steel |
€6.85/ pieceexcl. VAT
€8.29incl. VAT
18 In stock - Estimated delivery date 05/11/2026