

€6.17/ pieceexcl. VAT
€7.47incl. VAT
Estimated delivery date - 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | NILOS |
Type | AV |
Inner Diameter | 45 mm |
Outer Diameter | 94.8 mm |
Width | 3 mm |
Bearing | 3309 |
Material | Galvanized steel |