

€13.47/ pieceexcl. VAT
€16.30incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | NILOS |
Type | AV |
Inner Diameter | 90 mm |
Outer Diameter | 180 mm |
Width | 4 mm |
Bearing | 3318 |
Material | Galvanized steel |