NILOS

NILOS Nilos-ring 45X100 LSTO steel disk seal

  • ERIKS:23307895
  • Manufacturer:7316578010352
Image 1
Nilos steel disk seals of type LSTO are non-contact, grease-filled labyrinth seals. The LSTO-seals should be used above all if grase-lubricated bearings are subjected to exceptionally large amounts of dirt. Nilos LSTO-rings are suitable for each type of bearings with the same inner- and outerdimensions.
Save to list

€22.39/ pieceexcl. VAT

€27.09incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
NILOS
Type
LSTO
Inner Diameter
45 mm
Outer Diameter
100 mm
Width
4 mm
Material
Steel