




Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | NIEZGODKA |
Type | 1577 |
Construction type | Right-angled |
Nominal inner diameter inlet side | 1/2" (15) |
Connection inlet side | External thread (BSPP) |
Nominal inner diameter outlet side | 1/2" (15) |
Connection outlet side | Internal thread (BSPP) |
Pressure adjustment | 30 bar |
Sealing | Metal |