




€314.88/ pieceexcl. VAT
€381.00incl. VAT
4 In stock - Estimated delivery date 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | NEDERMAN |
Type | H30 |
Material | Plastic |
Maximum operating pressure in bar | 15 bar |
Size of inlet thread connection (metric) | 8 mm |
For hose inside diameter | 8 mm |
With hose | Yes |