




€252.48/ pieceexcl. VAT
€305.50incl. VAT
3 In stock - Estimated delivery date 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | NEDERMAN |
Type | H20 |
Material | Plastic |
Maximum operating pressure in bar | 12 bar |
Size of inlet thread connection (metric) | 8 mm |
With hose | Yes |
For hose inside diameter | 8 mm |