NEDERMAN

NEDERMAN Hose reel 893 AIR / WATER diameter 12.5 MM (1/2) length 10M

  • ERIKS:23338700
Image 1
Medium-sized reel in robust open design.
Thanks to the open design, the reels are
very easy to service, maintain and keep
clean. Can be installed on wall or on the
ceiling. Versatile and easily installed in
industrial and workshop environments

• Outlet position can be adjusted for
optimum pull-out and pull-in angle.
• Spring power can easily be adjusted
from the outside.
• Robust and flexible design.
Save to list

697,92 €/ pieceexcl. VAT

844,48 €incl. VAT

1 In stock - Estimated delivery date 22.09.2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
NEDERMAN
Type
893
Material
Plastic
Maximum operating pressure in bar
15 bar
With hose
Yes
Size of inlet thread connection (metric)
12.5 mm
For hose inside diameter
12.5 mm