NEDERMAN

NEDERMAN Hose reel 889 AIR / WATER diameter 12.5 MM (1/2) Length 10m

  • ERIKS:23338699
Image 1
Image 2
Image 1
Image 2
Medium-sized open reels, the Series 889 reels are fitted
with slightly larger drums and are therefore able to take
a little longer hose than Series 888. These reels are ideal
in environments with high humidity, where hygiene
is of the utmost importance or where there is a risk of
chemical attack. Thanks to the open design, the reels are
very easy to service, maintain and keep clean. Can be
installed on wall or on the ceiling.

• All components in stainless steel and chemically
resistant composite.
• Open design for ease of cleaning.
• Outlet position can be adjusted through 120° for
optimum pull-out and pull-in angle.
Save to list

€935.04/ pieceexcl. VAT

€1,131.40incl. VAT

Estimated delivery date - 25/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
NEDERMAN
Type
889
Material
Steel
Maximum operating pressure in bar
15 bar
Size of inlet thread connection (metric)
12.5 mm
Size of inlet thread connection (inch)
1/2
For hose inside diameter
12.5 mm
With hose
Yes