




€2,516.00/ pieceexcl. VAT
€3,044.36incl. VAT
Estimated delivery date - 03/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | NEDERMAN |
Type | 886 |
Material | Stainless steel |
Size of inlet thread connection (inch) | 1 |
With hose | No |
Size of inlet thread connection (metric) | 25 mm |
For hose inside diameter | 25 mm |