




€2,341.00/ pieceexcl. VAT
€2,832.61incl. VAT
Estimated delivery date - 03/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | NEDERMAN |
Type | 886 |
Material | Stainless steel |
With hose | No |
Size of inlet thread connection (inch) | 3/8 |
Size of inlet thread connection (metric) | 10 mm |
For hose inside diameter | 10 mm |