




€714.24/ pieceexcl. VAT
€864.23incl. VAT
Estimated delivery date - 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | NEDERMAN |
Type | 883 |
Material | Steel |
Maximum operating pressure in bar | 15 bar |
With hose | Yes |
For hose inside diameter | 12.5 mm |
Size of inlet thread connection (metric) | 10 mm |