




€736.32/ pieceexcl. VAT
€890.95incl. VAT
1 In stock - Estimated delivery date 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | NEDERMAN |
Type | 883 |
Material | Steel |
Maximum operating pressure in bar | 15 bar |
Size of inlet thread connection (metric) | 10 mm |
With hose | Yes |
For hose inside diameter | 10 mm |