NEDERMAN

NEDERMAN Hose reel 881 EX 10M 38MM

  • ERIKS:12045412
Image 1
Image 2
Image 1
Image 2
The Series 881 Ex vacuum hose reelfacilitates the handling of long and heavyvacuum hoses, and provides tidy andsafe storage when they are not in use.Reel fitted with automatic damper thatopens and closes as the hose is operatedin/out. The reel is also fitted with amicro-switch that signals to the dustextraction unit to start/stop when the hoseis operated in/out. Reel approved for installationin ATEX zone 22 in accordancewith ATEX Directive 94/9/EC, equipmentcategory 3D. Supplied with separate wallbracket for ease of installation• Antistatic.• With built-in damper and micro-switch.• ATEX-approved
Save to list

€2,137.92/ pieceexcl. VAT

€2,586.88incl. VAT

1 In stock - Estimated delivery date 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
NEDERMAN
Type
881 EX
Material
Plastic
For hose inside diameter
38 mm
With hose
Yes
Size of inlet thread connection (metric)
38 mm