NEDERMAN

NEDERMAN Fan N29-three phase 2.2 kW exclusive fan support

  • ERIKS:23338044
Image 1
The N-series fans are an importantcomponent in Nederman’s wide range ofquality products for fume extraction andfiltration, as well as for vehicle exhaustextraction. A range of fans is availablefrom 0.55 kW to 2.2 kW, both single andthree-phase.
Save to list

€2,805.12/ pieceexcl. VAT

€3,394.20incl. VAT

1 In stock - Estimated delivery date 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
NEDERMAN
Power
2200 W
Supply voltage
400 V
Volume flow
3000 m³/h
Weight
32 kg
Length
643 mm
Width
475 mm
Height
635 mm