

€1,760.64/ pieceexcl. VAT
€2,130.37incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | NEDERMAN |
Power | 750 W |
Supply voltage | 230 V |
Volume flow | 1500 m³/h |
Model | Portable |
Weight | 17 kg |
Length | 484 mm |
Height | 550 mm |