NEDERMAN

NEDERMAN Cable reel C20 12M 3X1,5MM2

  • ERIKS:23338662
Image 1
High-quality, functional and easy-to-use
cable reel for industrial use or for DIY
workshops. Robust design in high-impact
composite materials. Fitted with a pivoting
wall bracket that simply snaps onto the reel
for ease of installation and a unique safety
lock for secure service. Well-suited for use
with electrical tools or hand lamps.

• Snap-on wall bracket.
• Unique safety ratchet.
• Drum with double ball-bearings.
• IP 55.
• Rubber cable.
• Cable easily replaced.
Save to list

€323.52/ pieceexcl. VAT

€391.46incl. VAT

Estimated delivery date - 19/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
NEDERMAN
Cable length
12 m
Number of cores
3
Core cross section
1.5 mmk
Cable assembly
Without Plug
Degree of protection (IP)
55
Automatic cable winding
Yes
With mounting frame
Yes