

€73.60/ pieceexcl. VAT
€89.06incl. VAT
Estimated delivery date - 02/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €73.60 | - |
3+ | €61.34 | 16.67% |
6+ | €49.07 | 33.33% |
11+ | €45.39 | 38.33% |
17+ | €42.93 | 41.67% |
22+ | €39.25 | 46.67% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | MULTILENE |
Colour | Natural |
Thickness | 5 mm |
Length | 3000 mm |
Width | 1000 mm |
Material | PP |
Material class | Multilene PP-X |
Antistatic | No |
Group | Industrial Plastics |
Tradename | Multilene PP |
Manufacturing method | Extruded |