

€58.87/ pieceexcl. VAT
€71.23incl. VAT
Estimated delivery date - 02/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €58.87 | - |
4+ | €49.06 | 16.67% |
7+ | €39.24 | 33.33% |
14+ | €36.30 | 38.33% |
21+ | €34.34 | 41.67% |
27+ | €31.40 | 46.67% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | MULTILENE |
Colour | Natural |
Thickness | 4 mm |
Length | 2000 mm |
Width | 1000 mm |
Material | PP |
Material class | Multilene PP-X |
Antistatic | No |
Group | Industrial Plastics |
Tradename | Multilene PP |
Manufacturing method | Extruded |