

€69.19/ pieceexcl. VAT
€83.72incl. VAT
72 In stock - Estimated delivery date 06/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €69.19 | - |
3+ | €57.66 | 16.67% |
6+ | €46.13 | 33.33% |
12+ | €42.67 | 38.33% |
17+ | €40.36 | 41.67% |
23+ | €36.90 | 46.67% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | MULTILENE |
Colour | Grey |
Thickness | 2 mm |
Length | 3000 mm |
Width | 1500 mm |
Lining material | Not applicable |
Material | PP |
Material class | Multilene PP-X |
Antistatic | No |
Group | Industrial Plastics |
Tradename | Multilene PP |
Manufacturing method | Extruded |