

€329.54/ pieceexcl. VAT
€398.74incl. VAT
14.926 In stock - Estimated delivery date 06/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €329.54 | - |
2+ | €304.83 | 7.50% |
3+ | €288.35 | 12.50% |
4+ | €263.64 | 20.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | MULTILENE |
Colour | Grey |
Thickness | 15 mm |
Length | 3000 mm |
Width | 1500 mm |
Lining material | Not applicable |
RAL-number | 7032 |
Material | PP |
Material class | Multilene PP-X |
Antistatic | No |
Group | Industrial Plastics |
Tradename | Multilene PP |
Manufacturing method | Extruded |