

€329.52/ pieceexcl. VAT
€398.72incl. VAT
1 In stock - Estimated delivery date 06/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €329.52 | - |
2+ | €263.62 | 20.00% |
3+ | €243.84 | 26.00% |
4+ | €230.66 | 30.00% |
5+ | €210.89 | 36.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | MULTILENE |
Colour | Grey |
Thickness | 12 mm |
Length | 3000 mm |
Width | 1500 mm |
Lining material | Not applicable |
RAL-number | 7032 |
Material | PP |
Material class | Multilene PP-X |
Antistatic | No |
Group | Industrial Plastics |
Tradename | Multilene PP |
Manufacturing method | Extruded |