

€175.75/ pieceexcl. VAT
€212.66incl. VAT
6 In stock - Estimated delivery date 06/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €175.75 | - |
2+ | €146.46 | 16.67% |
3+ | €117.16 | 33.33% |
5+ | €108.38 | 38.33% |
7+ | €102.52 | 41.67% |
10+ | €93.73 | 46.67% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | MULTILENE |
Colour | Grey |
Thickness | 12 mm |
Length | 2000 mm |
Width | 1000 mm |
Lining material | Not applicable |
RAL-number | 7032 |
Material | PP |
Material class | Multilene PP-X |
Antistatic | No |
Group | Industrial Plastics |
Tradename | Multilene PP |
Manufacturing method | Extruded |