

€321.47/ pieceexcl. VAT
€388.98incl. VAT
Estimated delivery date - 13/01/2027| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €321.47 | - |
2+ | €297.36 | 7.50% |
3+ | €281.29 | 12.50% |
4+ | €257.18 | 20.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | MULTILENE |
Colour | White |
Thickness | 15 mm |
Length | 3000 mm |
Width | 1500 mm |
Lining material | Not applicable |
Material | HDPE |
Material class | Multilene PE |
Antistatic | No |
Group | Industrial Plastics |
Tradename | Multilene PE |
Manufacturing method | Extruded |