

€42.88/ pieceexcl. VAT
€51.88incl. VAT
28 In stock - Estimated delivery date 06/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €42.88 | - |
5+ | €35.73 | 16.67% |
9+ | €28.58 | 33.33% |
18+ | €26.44 | 38.33% |
27+ | €25.01 | 41.67% |
36+ | €22.87 | 46.67% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | MULTILENE |
Colour | White |
Thickness | 3 mm |
Length | 2000 mm |
Width | 1000 mm |
Lining material | Not applicable |
Material | HDPE |
Material class | Multilene PE |
Antistatic | No |
Group | Industrial Plastics |
Tradename | Multilene PE |
Manufacturing method | Extruded |