

31,05 €/ pieceexcl. VAT
37,57 €incl. VAT
62 In stock - Estimated delivery date 22.09.2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | 31,05 € | - |
7+ | 25,88 € | 16.67% |
13+ | 20,70 € | 33.33% |
26+ | 19,15 € | 38.33% |
38+ | 18,11 € | 41.67% |
51+ | 16,56 € | 46.67% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | MULTILENE |
Colour | White |
Thickness | 2 mm |
Length | 2000 mm |
Width | 1000 mm |
Lining material | Not applicable |
Material | HDPE |
Material class | Multilene PE |
Antistatic | No |
Group | Industrial Plastics |
Tradename | Multilene PE |
Manufacturing method | Extruded |