

177,36 €/ pieceexcl. VAT
214,61 €incl. VAT
2 In stock - Estimated delivery date 22.09.2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | 177,36 € | - |
2+ | 147,80 € | 16.67% |
3+ | 118,24 € | 33.33% |
5+ | 109,37 € | 38.33% |
7+ | 103,46 € | 41.67% |
9+ | 94,59 € | 46.67% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | MULTILENE |
Colour | White |
Thickness | 12 mm |
Length | 2000 mm |
Width | 1000 mm |
Lining material | Not applicable |
Material | HDPE |
Material class | Multilene PE |
Antistatic | No |
Group | Industrial Plastics |
Tradename | Multilene PE |
Manufacturing method | Extruded |