

147,78 €/ pieceexcl. VAT
178,81 €incl. VAT
37 In stock - Estimated delivery date 22.09.2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | 147,78 € | - |
2+ | 123,15 € | 16.67% |
3+ | 98,52 € | 33.33% |
6+ | 91,13 € | 38.33% |
9+ | 86,21 € | 41.67% |
11+ | 78,82 € | 46.67% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | MULTILENE |
Colour | White |
Thickness | 10 mm |
Length | 2000 mm |
Width | 1000 mm |
Lining material | Not applicable |
Material | HDPE |
Material class | Multilene PE |
Antistatic | No |
Group | Industrial Plastics |
Tradename | Multilene PE |
Manufacturing method | Extruded |