

€142.31/ pieceexcl. VAT
€172.20incl. VAT
1 In stock - Estimated delivery date 06/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €142.31 | - |
2+ | €118.59 | 16.67% |
3+ | €94.87 | 33.33% |
5+ | €87.76 | 38.33% |
8+ | €83.01 | 41.67% |
10+ | €75.90 | 46.67% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | MULTILENE |
Colour | Green |
Thickness | 5 mm |
Length | 2000 mm |
Width | 1000 mm |
Lining material | Not applicable |
Material | UHMWPE |
Material class | Multilene PE-MR |
Antistatic | No |
Group | Industrial Plastics |
Tradename | Multilene PE-MR |
Manufacturing method | Pressed |