

€92.21/ pieceexcl. VAT
€111.57incl. VAT
14 In stock - Estimated delivery date 06/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €92.21 | - |
2+ | €76.85 | 16.67% |
4+ | €61.48 | 33.33% |
8+ | €56.87 | 38.33% |
12+ | €53.79 | 41.67% |
15+ | €49.18 | 46.67% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | MULTILENE |
Colour | Green |
Thickness | 3 mm |
Length | 2000 mm |
Width | 1000 mm |
Lining material | Not applicable |
Material | UHMWPE |
Material class | Multilene PE-MR |
Antistatic | No |
Group | Industrial Plastics |
Tradename | Multilene PE-MR |
Manufacturing method | Pressed |