

€543.06/ pieceexcl. VAT
€657.10incl. VAT
Estimated delivery date - 16/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €543.06 | - |
2+ | €469.67 | 13.51% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | MULTILENE |
Colour | Black |
Thickness | 35 mm |
Length | 3000 mm |
Width | 1220 mm |
Lining material | Not applicable |
Material | UHMWPE |
Material class | Multilene PE-MR |
Antistatic | No |
Group | Industrial Plastics |
Tradename | Multilene PE-MR |
Manufacturing method | Pressed |