

€267.70/ pieceexcl. VAT
€323.92incl. VAT
4 In stock - Estimated delivery date 06/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €267.70 | - |
2+ | €214.16 | 20.00% |
3+ | €198.09 | 26.00% |
4+ | €187.39 | 30.00% |
5+ | €171.32 | 36.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | MULTILENE |
Colour | White |
Thickness | 8 mm |
Length | 2000 mm |
Width | 1220 mm |
Lining material | Not applicable |
Material | UHMWPE |
Material class | Multilene PE-M |
Antistatic | No |
Group | Industrial Plastics |
Suitable for welding | Difficult |
Can be glued | No |
Machinable | Good |
Tradename | Multilene PE-M |
Manufacturing method | Pressed |