

€125.96/ pieceexcl. VAT
€152.41incl. VAT
Estimated delivery date - 08/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €125.96 | - |
2+ | €100.76 | 20.00% |
4+ | €93.21 | 26.00% |
6+ | €88.17 | 30.00% |
8+ | €80.61 | 36.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | MULTILENE |
Colour | Black |
Thickness | 8 mm |
Length | 2000 mm |
Width | 1220 mm |
Lining material | Not applicable |
Material | HMWPE |
Material class | Multilene PE-DR |
Antistatic | No |
Group | Industrial Plastics |
Tradename | Multilene PE-DR |
Manufacturing method | Pressed |
Protection film | Not applicable |