

€480.79/ pieceexcl. VAT
€581.76incl. VAT
Estimated delivery date - 24/02/2027| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €480.79 | - |
2+ | €415.82 | 13.51% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | MULTILENE |
Colour | Black |
Thickness | 60 mm |
Length | 2000 mm |
Width | 1000 mm |
Lining material | Not applicable |
Material | HMWPE |
Material class | Multilene PE-DR |
Antistatic | No |
Group | Industrial Plastics |
Tradename | Multilene PE-DR |
Manufacturing method | Pressed |
Protection film | Not applicable |