

€151.29/ pieceexcl. VAT
€183.06incl. VAT
13 In stock - Estimated delivery date 05/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €151.29 | - |
2+ | €126.08 | 16.67% |
3+ | €100.86 | 33.33% |
5+ | €93.30 | 38.33% |
8+ | €88.25 | 41.67% |
10+ | €80.69 | 46.67% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | MULTILENE |
Colour | White |
Thickness | 6 mm |
Length | 2000 mm |
Width | 1000 mm |
Lining material | Not applicable |
Material | HMWPE |
Material class | Multilene PE-D |
Antistatic | No |
Group | Industrial Plastics |
Suitable for welding | No |
Can be glued | No |
Machinable | Good |
Tradename | Multilene PE-D |
Manufacturing method | Pressed |