

€125.20/ pieceexcl. VAT
€151.49incl. VAT
9 In stock - Estimated delivery date 05/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €125.20 | - |
2+ | €104.33 | 16.67% |
3+ | €83.46 | 33.33% |
6+ | €77.20 | 38.33% |
9+ | €73.03 | 41.67% |
12+ | €66.77 | 46.67% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | MULTILENE |
Colour | White |
Thickness | 5 mm |
Length | 2000 mm |
Width | 1000 mm |
Lining material | Not applicable |
Material | HMWPE |
Material class | Multilene PE-D |
Antistatic | No |
Group | Industrial Plastics |
Suitable for welding | No |
Can be glued | No |
Machinable | Good |
Tradename | Multilene PE-D |
Manufacturing method | Pressed |