

545,85 €/ pieceexcl. VAT
660,48 €incl. VAT
4 In stock - Estimated delivery date 22.09.2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | 545,85 € | - |
2+ | 472,09 € | 13.51% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | MULTILENE |
Colour | Black |
Thickness | 40 mm |
Length | 2000 mm |
Width | 1220 mm |
Lining material | Not applicable |
Material | HMWPE |
Material class | Multilene PE-D |
Antistatic | No |
Group | Industrial Plastics |
Suitable for welding | No |
Can be glued | No |
Machinable | Good |
Tradename | Multilene PE-D |
Manufacturing method | Pressed |