

€146.14/ pieceexcl. VAT
€176.83incl. VAT
13 In stock - Estimated delivery date 06/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €146.14 | - |
2+ | €121.78 | 16.67% |
3+ | €97.42 | 33.33% |
6+ | €90.12 | 38.33% |
8+ | €85.25 | 41.67% |
11+ | €77.94 | 46.67% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | MULTILENE |
Colour | Black |
Thickness | 6 mm |
Length | 2000 mm |
Width | 1000 mm |
Lining material | Not applicable |
Material | HMWPE |
Material class | Multilene PE-D |
Antistatic | No |
Group | Industrial Plastics |
Suitable for welding | No |
Can be glued | No |
Machinable | Good |
Tradename | Multilene PE-D |
Manufacturing method | Pressed |