

€590.60/ pieceexcl. VAT
€714.63incl. VAT
3 In stock - Estimated delivery date 06/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €590.60 | - |
2+ | €510.79 | 13.51% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | MULTILENE |
Colour | Black |
Thickness | 30 mm |
Length | 3000 mm |
Width | 1500 mm |
Lining material | Not applicable |
Material | HDPE |
Material class | Multilene PE |
Antistatic | No |
Group | Industrial Plastics |
Tradename | Multilene PE |
Manufacturing method | Extruded |