

244,76 €/ pieceexcl. VAT
296,16 €incl. VAT
66,47 In stock - Estimated delivery date 22.09.2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | 244,76 € | - |
2+ | 195,81 € | 20.00% |
3+ | 181,12 € | 26.00% |
5+ | 171,33 € | 30.00% |
6+ | 156,65 € | 36.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | MULTILENE |
Colour | Black |
Thickness | 20 mm |
Length | 2000 mm |
Width | 1000 mm |
Lining material | Not applicable |
Material | HDPE |
Material class | Multilene PE |
Antistatic | No |
Group | Industrial Plastics |
Tradename | Multilene PE |
Manufacturing method | Extruded |