

€141.86/ pieceexcl. VAT
€171.65incl. VAT
114.701 In stock - Estimated delivery date 06/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €141.86 | - |
2+ | €118.22 | 16.67% |
3+ | €94.57 | 33.33% |
6+ | €87.48 | 38.33% |
9+ | €82.75 | 41.67% |
11+ | €75.66 | 46.67% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | MULTILENE |
Colour | Black |
Thickness | 10 mm |
Length | 2000 mm |
Width | 1000 mm |
Lining material | Not applicable |
Material | HDPE |
Material class | Multilene PE |
Antistatic | No |
Group | Industrial Plastics |
Tradename | Multilene PE |
Manufacturing method | Extruded |