

€2.49/ pieceexcl. VAT
€3.01incl. VAT
Estimated delivery date - 08/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €2.49 | - |
67+ | €2.08 | 16.67% |
134+ | €1.66 | 33.33% |
268+ | €1.54 | 38.33% |
402+ | €1.45 | 41.67% |
535+ | €1.33 | 46.67% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | MULTILENE |
Colour | Grey |
Outer diameter | 12 mm |
Length | 2000 mm |
Manufacturing method | Extruded |
Hollow core | No |
RAL-number | 7032 |
Material | PP |
Material class | Multilene PP-X |
Group | Industrial Plastics |
Tradename | Multilene PP |