

€1.99/ pieceexcl. VAT
€2.41incl. VAT
Estimated delivery date - 08/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €1.99 | - |
82+ | €1.66 | 16.67% |
163+ | €1.33 | 33.33% |
326+ | €1.23 | 38.33% |
489+ | €1.16 | 41.67% |
652+ | €1.06 | 46.67% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | MULTILENE |
Colour | Natural colour |
Outer diameter | 10 mm |
Length | 2000 mm |
Material | PP |
Material class | Multilene PP-X |
Group | Industrial Plastics |
Tradename | Multilene PP |