

€177.48/ pieceexcl. VAT
€214.75incl. VAT
Estimated delivery date - 08/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €177.48 | - |
2+ | €141.98 | 20.00% |
4+ | €131.33 | 26.00% |
5+ | €124.23 | 30.00% |
7+ | €113.58 | 36.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | MULTILENE |
Colour | White |
Outer diameter | 130 mm |
Length | 2000 mm |
Manufacturing method | Extruded |
Hollow core | No |
Material | HDPE |
Material class | Multilene PE |
Group | Industrial Plastics |
Tradename | Multilene PE |