

| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €330.76 | - |
2+ | €289.41 | 12.50% |
3+ | €264.60 | 20.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | MULTILENE |
Series | PE-M (HMPE 1000) |
Colour | Dark blue |
Outer diameter | 160 mm |
Length | 2000 mm |
Manufacturing method | Extruded |
Hollow core | No |
Material | UHMWPE |
Material class | Multilene PE-M |
Group | Industrial Plastics |
Suitable for welding | Difficult |
Can be glued | No |
Machinable | Good |
Suitable for foods | Yes |
Tradename | Multilene PE-M |
€360.60/ pieceexcl. VAT
€436.33incl. VAT
4 In stock - Estimated delivery date 10/11/2026