




94,49 €/ pieceexcl. VAT
114,33 €incl. VAT
57 In stock - Estimated delivery date 22.09.2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | 94,49 € | - |
2+ | 78,75 € | 16.67% |
4+ | 63,00 € | 33.33% |
8+ | 58,27 € | 38.33% |
11+ | 55,12 € | 41.67% |
15+ | 50,40 € | 46.67% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | MULTILENE |
Series | PE-M (HMPE 1000) |
Colour | Black |
Outer diameter | 70 mm |
Length | 2000 mm |
Manufacturing method | Extruded |
Hollow core | No |
Material | UHMWPE |
Material class | Multilene PE-M |
Group | Industrial Plastics |
Suitable for welding | Difficult |
Can be glued | No |
Machinable | Good |
Suitable for foods | Yes |
Tradename | Multilene PE-M |