




30,98 €/ pieceexcl. VAT
37,49 €incl. VAT
48 In stock - Estimated delivery date 22.09.2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | 30,98 € | - |
6+ | 25,82 € | 16.67% |
11+ | 20,65 € | 33.33% |
22+ | 19,10 € | 38.33% |
33+ | 18,07 € | 41.67% |
43+ | 16,52 € | 46.67% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | MULTILENE |
Series | PE-M (HMPE 1000) |
Colour | Black |
Outer diameter | 40 mm |
Length | 2000 mm |
Manufacturing method | Extruded |
Hollow core | No |
Material | UHMWPE |
Material class | Multilene PE-M |
Group | Industrial Plastics |
Suitable for welding | Difficult |
Can be glued | No |
Machinable | Good |
Suitable for foods | Yes |
Tradename | Multilene PE-M |